
WIRE CART PAR LEVEL WITH 4 BINS
Mfr # WRCPL-63-2460-955YL
Zoro # G616542441
product price: $920.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Load Capacity
1,200 lb
Material
Carbon Steel
Overall Length
60 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCPL-63-2460-955YL
Zoro #
G616542441
UPC #
651588136898
Country of Origin
Multiple
Dimensions
Overall Length
60 in
Overall Width
24 in
Overall Height
69 in
Details
Item
Cart Stem Caster
Number of Shelves
5
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome
Description
Bin Transport Cart, 60''W x 24''D x 69''H, 1200 lbs load capacity, includes: 3 36''W x 24''D wire shelves and 4 QUS955 yellow bins, chrome plated finish, donut bumpers, 4 5'' swivel casters 2 with brakes, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.