Zoro Homepage

WIRE CART SLANT SHELVES W/ 20 BINS

  • Mfr # WRCSL5-63-1836-104BK

  • Zoro # G816533140


product price: $586.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Black
Load Capacity
1,200 lb
Color
Chrome
Total Number of Bins
20
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-63-1836-104BK
Zoro #
G816533140
UPC #
651588164518
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Width
18 in
Overall Length
36 in

Details

Bin Color
Black
Load Capacity
1,200 lb
Color
Chrome
Total Number of Bins
20
Number of Shelves
5
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel

Description

Slanted Shelf Cart, 36''W x 18''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, and 20 QSB104 black bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.