Zoro Homepage

WIRE CART SLANT SHELVES W/ 20 BINS

  • Mfr # WRCSL5-63-1836-104BL

  • Zoro # G416533045


product price: $755.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Bin Color
Blue
Total Number of Bins
20
Overall Width
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-63-1836-104BL
Zoro #
G416533045
UPC #
651588164532
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Length
36 in
Overall Height
69 in

Details

Load Capacity
1,200 lb
Bin Color
Blue
Total Number of Bins
20
Number of Shelves
5
Color
Chrome
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel

Description

Slanted Shelf Cart, 36''W x 18''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, and 20 QSB104 blue bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.