
WIRE CART SLANT SHELVES W/ 20 BINS
Mfr # WRCSL5-63-1836-104IV
Zoro # G616533104
product price: $679.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Total Number of Bins
20
Load Capacity
1,200 lb
Number of Shelves
5
Color
Chrome
Bin Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCSL5-63-1836-104IV
Zoro #
G616533104
UPC #
651588164570
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Width
18 in
Overall Length
36 in
Details
Total Number of Bins
20
Load Capacity
1,200 lb
Number of Shelves
5
Color
Chrome
Item
Merchandising and Display Rack/Cart
Bin Color
Ivory
Material
Carbon Steel
Description
Slanted Shelf Cart, 36''W x 18''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, and 20 QSB104 ivory bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.