
WIRE CART SLANT SHELVES W/ 20 BINS
Mfr # WRCSL5-63-1836-104RD
Zoro # G216533030
product price: $679.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
69 in
Overall Length
36 in
Overall Width
18 in
Material
Carbon Steel
Bin Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCSL5-63-1836-104RD
Zoro #
G216533030
UPC #
651588164594
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Length
36 in
Overall Width
18 in
Details
Material
Carbon Steel
Bin Color
Red
Item
Merchandising and Display Rack/Cart
Color
Chrome
Total Number of Bins
20
Number of Shelves
5
Load Capacity
1,200 lb
Description
Slanted Shelf Cart, 36''W x 18''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, and 20 QSB104 red bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.