Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CART SLANT SHELVES W/ 20 BINS

  • Mfr # WRCSL5-63-1836EP-104BK

  • Zoro # G216533139


product price: $739.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Total Number of Bins
20
Overall Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-63-1836EP-104BK
Zoro #
G216533139
UPC #
651588164396
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Length
36 in
Overall Width
18 in

Details

Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Total Number of Bins
20
Bin Color
Black
Color
Chrome
Item
Merchandising and Display Rack/Cart

Description

Slanted Shelf Enclosure Cart, 36''W x 18''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB104 black bins and side enclosure panels, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.