
WIRE CART SLANT SHELVES W/ 20 BINS
Mfr # WRCSL5-63-2436-106BK
Zoro # G316533046
product price: $950.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Color
Chrome
Total Number of Bins
20
Number of Shelves
5
Bin Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCSL5-63-2436-106BK
Zoro #
G316533046
UPC #
651588165119
Country of Origin
Multiple
Dimensions
Overall Length
48 in
Overall Width
18 in
Overall Height
69 in
Details
Load Capacity
1,200 lb
Color
Chrome
Total Number of Bins
20
Item
Merchandising and Display Rack/Cart
Number of Shelves
5
Bin Color
Black
Material
Carbon Steel
Description
Slanted Shelf Cart, 36''W x 24''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, and 20 QSB106 black bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.