Zoro Homepage

WIRE CART SLANT SHELVES W/ 20 BINS

  • Mfr # WRCSL5-63-2436-106BL

  • Zoro # G716533226


product price: $926.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
18 in
Load Capacity
1,200 lb
Overall Length
48 in
Total Number of Bins
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-63-2436-106BL
Zoro #
G716533226
UPC #
651588165133
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Length
48 in
Overall Height
69 in

Details

Color
Chrome
Load Capacity
1,200 lb
Total Number of Bins
20
Bin Color
Blue
Material
Carbon Steel
Number of Shelves
5
Item
Merchandising and Display Rack/Cart

Description

Slanted Shelf Cart, 36''W x 24''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, and 20 QSB106 blue bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.