Zoro Homepage

WIRE CART SLANT SHELVES W/ 20 BINS

  • Mfr # WRCSL5-63-2436-106RD

  • Zoro # G516533150


product price: $950.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Red
Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Total Number of Bins
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-63-2436-106RD
Zoro #
G516533150
UPC #
651588165195
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
69 in
Overall Length
48 in

Details

Bin Color
Red
Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Total Number of Bins
20
Color
Chrome
Item
Merchandising and Display Rack/Cart

Description

Slanted Shelf Cart, 36''W x 24''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, and 20 QSB106 red bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.