
WIRE CART SLANT SHELVES W/ 20 BINS
Mfr # WRCSL5-63-2436EP-106RD
Zoro # G716533042
product price: $1,099.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Total Number of Bins
20
Material
Carbon Steel
Color
Chrome
Number of Shelves
5
Bin Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCSL5-63-2436EP-106RD
Zoro #
G716533042
UPC #
651588164952
Country of Origin
Multiple
Dimensions
Overall Width
24 in
Overall Height
69 in
Overall Length
36 in
Details
Total Number of Bins
20
Material
Carbon Steel
Color
Chrome
Number of Shelves
5
Bin Color
Red
Load Capacity
1,200 lb
Item
Merchandising and Display Rack/Cart
Description
Slanted Shelf Enclosure Cart, 36''W x 24''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB106 red bins and side enclosure panels, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.