Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CART SLANT SHELVES W/ 20 BINS

  • Mfr # WRCSL5-63-2436EP-106YL

  • Zoro # G616533159


product price: $866.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
24 in
Overall Length
36 in
Load Capacity
1,200 lb
Total Number of Bins
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-63-2436EP-106YL
Zoro #
G616533159
UPC #
651588164976
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Length
36 in
Overall Height
69 in

Details

Color
Chrome
Load Capacity
1,200 lb
Total Number of Bins
20
Bin Color
Yellow
Number of Shelves
5
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel

Description

Slanted Shelf Enclosure Cart, 36''W x 24''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB106 yellow bins and side enclosure panels, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.