
WIRE CART SLANT SHELVES W/ 28 BINS
Mfr # WRCSL5-63-1848-104IV
Zoro # G216533146
product price: $726.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Number of Shelves
5
Total Number of Bins
28
Bin Color
Ivory
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCSL5-63-1848-104IV
Zoro #
G216533146
UPC #
651588164815
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Length
48 in
Overall Height
69 in
Details
Load Capacity
1,200 lb
Number of Shelves
5
Total Number of Bins
28
Bin Color
Ivory
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel
Color
Chrome
Description
Slanted Shelf Cart, 48''W x 18''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, and 28 QSB104 ivory bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.