Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CART SLANT SHELVES W/ 28 BINS

  • Mfr # WRCSL5-63-1848EP-104RD

  • Zoro # G316533053


product price: $1,150.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Total Number of Bins
28
Bin Color
Red
Number of Shelves
5
Load Capacity
1,200 lb
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-63-1848EP-104RD
Zoro #
G316533053
UPC #
651588164716
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
69 in
Overall Length
48 in

Details

Total Number of Bins
28
Bin Color
Red
Number of Shelves
5
Load Capacity
1,200 lb
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart
Color
Chrome

Description

Slanted Shelf Enclosure Cart, 48''W x 18''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, 28 QSB104 red bins and side enclosure panels, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.