
WIRE CART SLANT SHELVES W/ 28 BINS
Mfr # WRCSL5-63-2448EP-106BK
Zoro # G016533186
product price: $1,394.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Number of Shelves
5
Color
Chrome
Material
Carbon Steel
Bin Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCSL5-63-2448EP-106BK
Zoro #
G016533186
UPC #
651588164990
Country of Origin
Multiple
Dimensions
Overall Length
48 in
Overall Width
24 in
Overall Height
69 in
Details
Load Capacity
1,200 lb
Number of Shelves
5
Color
Chrome
Material
Carbon Steel
Bin Color
Black
Total Number of Bins
28
Item
Merchandising and Display Rack/Cart
Description
Slanted Shelf Enclosure Cart, 48''W x 24''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, 28 QSB106 black bins and side enclosure panels, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.