Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CART SLANT SHELVES WITH 38 BINS

  • Mfr # WRCSL5-74-1836-104230GN

  • Zoro # G616533197


product price: $1,016.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Total Number of Bins
38
Bin Color
Green
Color
Chrome
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-74-1836-104230GN
Zoro #
G616533197
UPC #
651588137239
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
80 in
Overall Length
36 in

Details

Load Capacity
1,200 lb
Total Number of Bins
38
Bin Color
Green
Color
Chrome
Number of Shelves
5
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel

Description

Slanted Shelf Cart, 36''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB104 and 18 QUS230 green bins, and casters with donut bumpers, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.