Zoro Homepage

WIRE CART SLANT SHELVES WITH 38 BINS

  • Mfr # WRCSL5-74-1836-104230RD

  • Zoro # G816533218


product price: $900.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Total Number of Bins
38
Number of Shelves
5
Bin Color
Red
Overall Height
80 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-74-1836-104230RD
Zoro #
G816533218
UPC #
651588137277
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Width
18 in
Overall Length
36 in

Details

Total Number of Bins
38
Number of Shelves
5
Bin Color
Red
Item
Merchandising and Display Rack/Cart
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome

Description

Slanted Shelf Cart, 36''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB104 and 18 QUS230 red bins, and casters with donut bumpers, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.