Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CART SLANT SHELVES WITH 44 BINS

  • Mfr # WRCSL5-74-1836-104220GN

  • Zoro # G616533111


product price: $847.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Green
Material
Carbon Steel
Total Number of Bins
44
Number of Shelves
5
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-74-1836-104220GN
Zoro #
G616533111
UPC #
651588137116
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
80 in
Overall Length
36 in

Details

Item
Merchandising and Display Rack/Cart
Bin Color
Green
Material
Carbon Steel
Total Number of Bins
44
Number of Shelves
5
Load Capacity
1,200 lb
Color
Chrome

Description

Slanted Shelf Cart, 36''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB104 and 24 QUS220 green bins, and casters with donut bumpers, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.