WIRE CART SLANT SHELVES WITH 44 BINS

  • Mfr # WRCSL5-74-1836-104220YL

  • Zoro # G816533102


product price: $876.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bin Color
Yellow
Total Number of Bins
44
Overall Width
18 in
Number of Shelves
5
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-74-1836-104220YL
Zoro #
G816533102
UPC #
651588137178
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
36 in
Overall Height
80 in

Details

Bin Color
Yellow
Total Number of Bins
44
Item
Merchandising and Display Rack/Cart
Number of Shelves
5
Material
Carbon Steel
Load Capacity
1,200 lb
Color
Chrome

Description

Slanted Shelf Cart, 36''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB104 and 24 QUS220 yellow bins, and casters with donut bumpers, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.