Zoro Homepage

WIRE CART SLANT SHELVES WITH 54 BINS

  • Mfr # WRCSL5-74-1848-104220BL

  • Zoro # G716533141


product price: $1,049.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Bin Color
Blue
Material
Carbon Steel
Color
Chrome
Overall Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-74-1848-104220BL
Zoro #
G716533141
UPC #
651588137338
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Width
18 in
Overall Length
48 in

Details

Load Capacity
1,200 lb
Bin Color
Blue
Material
Carbon Steel
Color
Chrome
Total Number of Bins
50
Item
Merchandising and Display Rack/Cart
Number of Shelves
5

Description

Slanted Shelf Cart, 48''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB104 and 30 QUS220 blue bins, and casters with donut bumpers, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.