Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CART SLANT SHELVES WITH 54 BINS

  • Mfr # WRCSL5-74-1848-104220YL

  • Zoro # G916533170


product price: $1,329.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Total Number of Bins
50
Load Capacity
1,200 lb
Bin Color
Yellow
Overall Height
80 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-74-1848-104220YL
Zoro #
G916533170
UPC #
651588137413
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Length
48 in
Overall Width
18 in

Details

Total Number of Bins
50
Item
Merchandising and Display Rack/Cart
Load Capacity
1,200 lb
Bin Color
Yellow
Color
Chrome
Number of Shelves
5
Material
Carbon Steel

Description

Slanted Shelf Cart, 48''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB104 and 30 QUS220 yellow bins, and casters with donut bumpers, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.