Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CART SOLID SHELF WITH ENCLOSURE PANELS

  • Mfr # WRCS4-74-2460EP

  • Zoro # G716542259


product price: $1,309.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Color
Chrome
Overall Width
24 in
Overall Length
60 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCS4-74-2460EP
Zoro #
G716542259
UPC #
651588137017
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
60 in
Overall Height
80 in

Details

Load Capacity
1,200 lb
Color
Chrome
Item
Enclosure Cart Stem Caster
Number of Shelves
4
Material
Carbon Steel

Description

Wire Enclosed Cart, mobile, 60''W x 24''D x 80''H, 1200 lb. capacity, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H post, 4 enclosure panels, 4 donut bumpers, 4 5'' thermoplastic resin casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.