Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CART WITH 4 BIG BINS

  • Mfr # WRC2-36-3036-976RD

  • Zoro # G216542216


product price: $674.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Height
42 in
Overall Length
36 in
Overall Width
30 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC2-36-3036-976RD
Zoro #
G216542216
UPC #
651588136515
Country of Origin
Multiple

Dimensions

Overall Height
42 in
Overall Length
36 in
Overall Width
30 in

Details

Item
Cart Bussing Utility Transport Metal Wire
Color
Chrome
Number of Shelves
2
Material
Carbon Steel

Description

Bin Transport Cart, 36''W x 30''D x 42''H, includes: 2 wire shelves, 4 posts, 4 29''L x 16''W x 15''H bins QUS976, 4 5'' poyurethane swivel casters 2 with brakes, bins are red and autoclavable up to 250°, cart finish: chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.