Zoro Homepage

WIRE CART WITH 8 BIG BINS

  • Mfr # WRC2-63-3036-974976BL

  • Zoro # G116542262


product price: $791.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
2
Overall Height
69 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC2-63-3036-974976BL
Zoro #
G116542262
UPC #
651588136553
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Width
30 in
Overall Length
36 in

Details

Load Capacity
1,200 lb
Color
Chrome
Item
Cart Stem Caster
Number of Shelves
2
Material
Carbon Steel

Description

Bin Transport Cart, 36''W x 30''D x 42''H, includes: 2 wire shelves, 4 posts, 2 29''L x 16''W x 11''H bins QUS974, 6 29''L x 16''W x 15''H bins QUS976, 4 5'' poyurethane swivel casters 2 with brakes, bins are blue and autoclavable up to 250°, cart finish: chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.