Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CART WITH 8 BIG BINS

  • Mfr # WRC2-63-3036-974976YL

  • Zoro # G716542211


product price: $951.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Load Capacity
1,200 lb
Overall Length
36 in
Overall Width
30 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC2-63-3036-974976YL
Zoro #
G716542211
UPC #
651588136591
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
30 in
Overall Height
69 in

Details

Color
Chrome
Load Capacity
1,200 lb
Number of Shelves
2
Material
Carbon Steel
Item
Cart Stem Caster

Description

Bin Transport Cart, 36''W x 30''D x 42''H, includes: 2 wire shelves, 4 posts, 2 29''L x 16''W x 11''H bins QUS974, 6 29''L x 16''W x 15''H bins QUS976, 4 5'' poyurethane swivel casters 2 with brakes, bins are yellow and autoclavable up to 250°, cart finish: chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.