
WIRE CART WITH 80 BINS
Mfr # WRC9-63-2448-105GN
Zoro # G816553384
product price: $1,159.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Number of Shelves
9
Overall Length
48 in
Overall Height
69 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC9-63-2448-105GN
Zoro #
G816553384
UPC #
651588136652
Country of Origin
Multiple
Dimensions
Overall Length
48 in
Overall Height
69 in
Overall Width
24 in
Details
Load Capacity
1,200 lb
Number of Shelves
9
Color
Chrome
Material
Carbon Steel
Item
Catheter Cart
Description
Catheter Bin Wire Cart, 48''W x 24''D x 69''H, 1200 lbs load capacity, includes: 9 shelves and 80 QSB105 green bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.