
WIRE CART WITH 80 BINS
Mfr # WRC9-63-2448-105IV
Zoro # G616553461
product price: $1,533.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
9
Load Capacity
1,200 lb
Overall Width
24 in
Overall Height
69 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC9-63-2448-105IV
Zoro #
G616553461
UPC #
651588136676
Country of Origin
Multiple
Dimensions
Overall Width
24 in
Overall Height
69 in
Overall Length
48 in
Details
Number of Shelves
9
Load Capacity
1,200 lb
Material
Carbon Steel
Item
Catheter Cart
Color
Chrome
Description
Catheter Bin Wire Cart, 48''W x 24''D x 69''H, 1200 lbs load capacity, includes: 9 shelves and 80 QSB105 ivory bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.