
WIRE CART WITH 80 BINS
Mfr # WRC9-63-2448-105YL
Zoro # G616553447
product price: $1,533.99
/eaKey Features
Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
9
Overall Length
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC9-63-2448-105YL
Zoro #
G616553447
UPC #
651588136713
Country of Origin
Multiple
Dimensions
Overall Length
48 in
Overall Width
24 in
Overall Height
69 in
Details
Load Capacity
1,200 lb
Color
Chrome
Item
Catheter Cart
Number of Shelves
9
Material
Carbon Steel
Description
Catheter Bin Wire Cart, 48''W x 24''D x 69''H, 1200 lbs load capacity, includes: 9 shelves and 80 QSB105 yellow bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.