Zoro Homepage

WIRE CART WITH SLANT SHELVES

  • Mfr # WRCSL5-63-1848

  • Zoro # G216533160


product price: $811.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Color
Chrome
Overall Width
18 in
Load Capacity
1,200 lb
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-63-1848
Zoro #
G216533160
UPC #
651588164334
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
48 in
Overall Height
69 in

Details

Material
Carbon Steel
Color
Chrome
Load Capacity
1,200 lb
Item
Merchandising and Display Rack/Cart
Number of Shelves
5

Description

Slanted Shelf Cart, 48''W x 18''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.