Zoro Homepage

WIRE CART WITH SLANT SHELVES

  • Mfr # WRCSL5-63-2448

  • Zoro # G316533114


product price: $928.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
69 in
Number of Shelves
5
Material
Carbon Steel
Overall Length
48 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-63-2448
Zoro #
G316533114
UPC #
651588164372
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Length
48 in
Overall Width
24 in

Details

Number of Shelves
5
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart
Color
Chrome
Load Capacity
1,200 lb

Description

Slanted Shelf Cart, 48''W x 24''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.