Zoro Homepage

WIRE CARTON STAND DIVIDER 24in X 20in

  • Mfr # WCSD-2420

  • Zoro # G416545215


product price: $29.65
/ea

Key Features

Color
Chrome
Overall Length
24 in
Overall Height
20.5 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCSD-2420
Zoro #
G416545215
UPC #
651588129760
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Length
24 in
Overall Height
20.5 in

Details

Item
Shelving Accessories
Color
Chrome
Material
Carbon Steel

Description

Wire Carton Divider, 24''W x 20-1/2''H, chrome plated finish, for use with 24''D wire shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.