Zoro Homepage

WIRE CRADLE CART 14X36X40 W/INLAY BLACK EPOXY

  • Mfr # WRC-1436WSBK

  • Zoro # G916553390


product price: $382.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Epoxy Coated, Black
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-1436WSBK
Zoro #
G916553390
UPC #
651588232903
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
45 in
Overall Length
36 in

Details

Number of Shelves
4
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Epoxy Coated, Black
Item
Cart Liquor Wine

Description

Wine Display/Worktable Cart, 36''W x 14''D x 40''H, 1200 lb. load capacity, includes: 2 cradle shelves, 2 wire shelves, inlay may and casters, black epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.