
WIRE CRADLE CART 14X36X40 W/INLAY CHROME
Mfr # WRC-1436WSC
Zoro # G516553424
product price: $390.99
/eaKey Features
Load Capacity
1,200 lb
Overall Length
36 in
Overall Height
45 in
Overall Width
14 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC-1436WSC
Zoro #
G516553424
UPC #
651588232941
Country of Origin
China
Dimensions
Overall Length
36 in
Overall Height
45 in
Overall Width
14 in
Details
Load Capacity
1,200 lb
Color
Chrome
Item
Cart Liquor Wine
Material
Carbon Steel
Number of Shelves
4
Description
Wine Display/Worktable Cart, 36''W x 14''D x 40''H, 1200 lb. load capacity, includes: 2 cradle shelves, 2 wire shelves, inlay may and casters, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.