
WIRE CRADLE CART 14X36X40 W/SS TOP CHROME
Mfr # WRC-1436WSC-1SS
Zoro # G216553458
product price: $529.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Overall Height
45 in
Overall Width
14 in
Overall Length
36 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC-1436WSC-1SS
Zoro #
G216553458
UPC #
651588232965
Country of Origin
China
Dimensions
Overall Height
45 in
Overall Width
14 in
Overall Length
36 in
Details
Number of Shelves
4
Item
Cart Liquor Wine
Color
Chrome
Material
Carbon Steel
Load Capacity
1,200 lb
Description
Wine Display/Worktable Cart, 36''W x 14''D x 40''H, 1200 lb. load capacity, includes: 2 cradle shelves, 1 wire and 1 solid shelves, inlay may and casters, chrome plated finish and 304 stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.