
WIRE CRADLE CART 14X48X40 W/INLAY CHROME
Mfr # WRC-1448WSC
Zoro # G216553359
product price: $542.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
4
Overall Width
14 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC-1448WSC
Zoro #
G216553359
UPC #
651588306369
Country of Origin
China
Dimensions
Overall Width
14 in
Overall Length
48 in
Overall Height
45 in
Details
Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
4
Material
Carbon Steel
Item
Cart Liquor Wine
Description
Wine Display/Worktable Cart, 48''W x 14''D x 40''H, 1200 lb. load capacity, includes: 2 cradle shelves, 2 wire shelves, inlay may and casters, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.