Zoro Homepage

WIRE CRADLE CART 14X48X40 W/SS TOP BLACK EPOXY

  • Mfr # WRC-1448WSBK-1SS

  • Zoro # G416553418


product price: $792.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Overall Length
48 in
Number of Shelves
4
Material
Carbon Steel
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-1448WSBK-1SS
Zoro #
G416553418
UPC #
651588306345
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
14 in
Overall Height
45 in

Details

Load Capacity
1,200 lb
Number of Shelves
4
Item
Cart Liquor Wine
Material
Carbon Steel
Color
Epoxy Coated, Black

Description

Wine Display/Worktable Cart, 48''W x 14''D x 40''H, 1200 lb. load capacity, includes: 2 cradle shelves, 1 wire and 1 solid shelves, inlay may and casters, black epoxy antimicrobial finish and 304 stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.