Zoro Homepage

WIRE CRADLE CART 14X48X40 W/SS TOP CHROME

  • Mfr # WRC-1448WSC-1SS

  • Zoro # G916553369


product price: $806.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Color
Chrome
Load Capacity
1,200 lb
Overall Length
48 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-1448WSC-1SS
Zoro #
G916553369
UPC #
651588306383
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
14 in
Overall Height
45 in

Details

Material
Carbon Steel
Color
Chrome
Load Capacity
1,200 lb
Item
Cart Liquor Wine
Number of Shelves
4

Description

Wine Display/Worktable Cart, 48''W x 14''D x 40''H, 1200 lb. load capacity, includes: 2 cradle shelves, 1 wire and 1 solid shelves, inlay may and casters, chrome plated finish and 304 stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.