Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CRADLE SHELF CHROME 14X36

  • Mfr # 1436WSC

  • Zoro # G816553544


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Load Capacity
9 bottles
Length
36 in
Overall Width
14 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1436WSC
Zoro #
G816553544
UPC #
651588183441
Country of Origin
China

Dimensions

Length
36 in
Overall Width
14 in
Overall Height
1 in

Details

Number of Shelves
1
Color
Chrome
Load Capacity
9 bottles
Item
Shelving Wine
Material
Carbon Steel

Description

Wine Cradle Shelf, 36''W x 14''D, holds up to nine 9 bottles, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.