Zoro Homepage

WIRE CRADLE SHELF CHROME 14X48

  • Mfr # 1448WSC

  • Zoro # G616553553


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 in
Color
Chrome
Material
Carbon Steel
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1448WSC
Zoro #
G616553553
UPC #
651588183489
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
14 in

Details

Item
Shelving Wine
Color
Chrome
Material
Carbon Steel

Description

Wine Cradle Shelf, 48''W x 14''D, holds up to twelve 12 bottles, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.