Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CRADLE SHELVING UNIT CHROME 14X36X74

  • Mfr # WR74-1436WSC

  • Zoro # G116528778


product price: $1,331.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
74 in
Number of Shelves
14
Load Capacity
126 bottles
Material
Carbon Steel
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1436WSC
Zoro #
G116528778
UPC #
651588232828
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
14 in
Length
36 in

Details

Number of Shelves
14
Load Capacity
126 bottles
Color
Chrome
Item
Shelving Unit Wire
Material
Carbon Steel

Description

Wine Cradle Shelving Unit, wire, 36''W x 14''D x 74''H, holds up to 126 bottles, includes: 14 cradle shelves, 4 posts, foot plates and wall brackets, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.