Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE DOLLY 4 WIRE 1 SOLID SHELF ENCLOSURE 74in

  • Mfr # WRDBS4-74-2436EP-5

  • Zoro # G216545514


product price: $1,429.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Load Capacity
1,200 lb
Overall Width
24 in
Overall Height
80 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRDBS4-74-2436EP-5
Zoro #
G216545514
UPC #
651588227091
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
80 in
Overall Length
36 in

Details

Number of Shelves
5
Load Capacity
1,200 lb
Item
Enclosure Cart Dolly Base
Material
Carbon Steel
Color
Chrome

Description

Wire Enclosed Cart, mobile, 36''W x 24''D x 80''H, 1200 lb. capacity, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 74''H post, 4 enclosure panels, 1 dolly base, 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.