Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE DOLLY 4 WIRE 1 SOLID SHELF ENCLOSURE 74in

  • Mfr # WRDBS4-74-2448EP-5

  • Zoro # G816545549


product price: $1,576.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
48 in
Load Capacity
1,200 lb
Overall Width
24 in
Color
Chrome
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRDBS4-74-2448EP-5
Zoro #
G816545549
UPC #
651588227114
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
24 in
Overall Height
80 in

Details

Load Capacity
1,200 lb
Item
Enclosure Cart Dolly Base
Color
Chrome
Number of Shelves
5
Material
Carbon Steel

Description

Wire Enclosed Cart, mobile, 48''W x 24''D x 80''H, 1200 lb. capacity, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 74''H post, 4 enclosure panels, 1 dolly base, 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.