Zoro Homepage

WIRE DOLLY BASED SECURITY CART CHROME

  • Mfr # MD1836-70SEC

  • Zoro # G516532948


product price: $1,915.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Number of Shelves
2
Overall Height
70 in
Overall Length
36 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD1836-70SEC
Zoro #
G516532948
UPC #
651588174203
Country of Origin
China

Dimensions

Overall Height
70 in
Overall Length
36 in
Overall Width
18 in

Details

Color
Chrome
Number of Shelves
2
Load Capacity
1,200 lb
Material
Carbon Steel
Item
Security Unit

Description

Security Unit, mobile with dolly base, 36''W x 18''D x 70''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides, 1 pair of security panel doors, and 4 posts, 4 plate casters: 2 rigid and 2 swivel with brakes, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.