Zoro Homepage

WIRE DOLLY BASED SECURITY UNIT

  • Mfr # MD2460-70SEC

  • Zoro # G716532915


product price: $1,711.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Material
Carbon Steel
Overall Height
70 in
Load Capacity
1,200 lb
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD2460-70SEC
Zoro #
G716532915
UPC #
651588070451
Country of Origin
China

Dimensions

Overall Height
70 in
Overall Length
60 in
Overall Width
24 in

Details

Number of Shelves
2
Material
Carbon Steel
Load Capacity
1,200 lb
Item
Security Unit
Color
Chrome

Description

Security Unit, mobile with dolly base, 60''W x 24''D x 70''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides, 1 pair of security panel doors, and 4 posts, 4 plate casters: 2 rigid and 2 swivel with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.