
WIRE GARMENT RACK MOBILE
Mfr # WRCGR-63-2448
Zoro # G416553425
product price: $502.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
24 in
Number of Shelves
2
Overall Length
48 in
Height
69 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCGR-63-2448
Zoro #
G416553425
UPC #
651588136751
Country of Origin
China
Dimensions
Width
24 in
Overall Length
48 in
Height
69 in
Details
Number of Shelves
2
Item
Garment Rack
Material
Carbon Steel
Color
Chrome
Description
Wire Garment Rack, mobile, 48''W x 24''D x 69''H, 75 lbs. capacity on the hang bar, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.