Zoro Homepage

WIRE GARMENT RACK

  • Mfr # WRGR-63-2436

  • Zoro # G116542187


product price: $281.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Length
36 in
Color
Chrome
Material
Carbon Steel
Height
63 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRGR-63-2436
Zoro #
G116542187
UPC #
651588137550
Country of Origin
China

Dimensions

Overall Length
36 in
Height
63 in
Width
24 in

Details

Item
Garment Rack
Color
Chrome
Material
Carbon Steel
Number of Shelves
2

Description

Wire Garment Rack, stationary, 36''W x 24''D x 63''H, 75 lbs. capacity on the hang bar, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.