Zoro Homepage

WIRE MOBILE CART 3 WIRE, 1 SOLID - 74in

  • Mfr # M1836CG47

  • Zoro # G216542254


product price: $469.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Color
Chrome/Galvanized
Material
Carbon Steel
Number of Shelves
4
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1836CG47
Zoro #
G216542254
UPC #
651588069592
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
36 in
Overall Height
80 in

Details

Load Capacity
1,200 lb
Color
Chrome/Galvanized
Material
Carbon Steel
Number of Shelves
4
Item
Cart Stem Caster

Description

Mobile Cart, 36''W x 18''D x 80''H, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.