Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE MOBILE CART 4 WIRE, 1 SOLID - 63in

  • Mfr # M1860CG46-5

  • Zoro # G216542230


product price: $862.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome/Galvanized
Load Capacity
1,200 lb
Material
Carbon Steel
Number of Shelves
5
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1860CG46-5
Zoro #
G216542230
UPC #
651588217016
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
69 in
Overall Length
60 in

Details

Color
Chrome/Galvanized
Load Capacity
1,200 lb
Material
Carbon Steel
Number of Shelves
5
Item
Cart Stem Caster

Description

Mobile Cart, 60''W x 18''D x 69''H, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 63''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.