Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE MOBILE CART 4 WIRE, 1 SOLID - 74in

  • Mfr # M2436CG47-5

  • Zoro # G516542213


product price: $728.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Material
Carbon Steel
Overall Length
36 in
Overall Width
24 in
Overall Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2436CG47-5
Zoro #
G516542213
UPC #
651588217153
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
24 in
Overall Height
80 in

Details

Load Capacity
1,200 lb
Material
Carbon Steel
Item
Cart Stem Caster
Color
Chrome/Galvanized
Number of Shelves
5

Description

Mobile Cart, 36''W x 24''D x 80''H, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 74''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.