
WIRE MOBILE CART 4 WIRE, 1 SOLID - 74in
Mfr # M2460CG47-5
Zoro # G016542133
product price: $796.99
/eaKey Features
Overall Height
80 in
Overall Width
24 in
Number of Shelves
5
Load Capacity
1,200 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2460CG47-5
Zoro #
G016542133
UPC #
651588217191
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Width
24 in
Overall Length
60 in
Details
Number of Shelves
5
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome/Galvanized
Item
Cart Stem Caster
Description
Mobile Cart, 60''W x 24''D x 80''H, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 74''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.