
WIRE MOBILE WORKSTATION CART
Mfr # M1848SL34C
Zoro # G016533063
product price: $466.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Shelves
2
Overall Height
40 in
Overall Length
48 in
Overall Width
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1848SL34C
Zoro #
G016533063
UPC #
651588068816
Country of Origin
China
Dimensions
Overall Height
40 in
Overall Length
48 in
Overall Width
18 in
Details
Number of Shelves
2
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart
Color
Chrome
Load Capacity
400 lb
Description
Mobile Cart, 48''W x 18''D x 40''H, includes: 1 flat wire shelf, 1 slanted wire shelf, 2 29'' posts, 2 34'' posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.